This item is Discontinued.

Beta Swivel End Ratchet Comb Wrench, 16mm 001420216

Swivel End Ratchet Comb Wrench, 16mm (Discontinued)

  • Mfr # 001420216
  • Zoro # G1127889
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
001420216
Zoro #
G1127889
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
216mm
Size
16mm

Details

Item
Swivel End Ratchet Comb Wrench,16mm
SAE or Metric
Metric

Description

Swivel End Ratchet Comb Wrench,16mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.