
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009200846
Zoro #
G1082440
UPC #
08014230196657
Country of Origin
Italy
Dimensions
Drive Size
1/2" Male Square
Overall Length
285mm
Shank Length
106mm
Details
SAE or Metric
SAE
Handle Type
Swivel
Number of Pieces
1
Item
Swivel Handle,1/2" Drive
Features
Compliant to UNI/ISO 3315 DIN 3122; Swivel
Description
Swivel Handle,1/2 In. Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.