This item is Discontinued.

Beta Swivel Handle, 1/4" Drive 009000840

Swivel Handle, 1/4" Drive (Discontinued)

  • Mfr # 009000840
  • Zoro # G1077120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009000840
Zoro #
G1077120
UPC #
08014230196596
Country of Origin
Italy

Dimensions

Drive Size
1/4" Male Square
Overall Length
148mm
Shank Length
84mm

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Swivel
Features
Compliant to UNI/ISO 3315 DIN 3122
Item
Swivel Handle,1/4" Drive

Description

Swivel Handle,1/4 In. Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.