
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009100845
Zoro #
G1079257
UPC #
08014230196626
Country of Origin
Italy
Dimensions
Drive Size
3/8" Male Square
Overall Length
255mm
Shank Length
154mm
Details
SAE or Metric
SAE
Features
Compliant to UNI/ISO 3315 DIN 3122; Swivel
Item
Swivel Handle,3/8"
Number of Pieces
1
Handle Type
Swivel
Description
Swivel Handle,3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.