This item is Discontinued.

Beta Swivel Metal Handle, 1/4" Drive 009000845

Swivel Metal Handle, 1/4" Drive (Discontinued)

  • Mfr # 009000845
  • Zoro # G1077172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009000845
Zoro #
G1077172
UPC #
08014230175232
Country of Origin
Japan

Dimensions

Drive Size
1/4" Male Square
Overall Length
130mm
Shank Length
130mm

Details

SAE or Metric
SAE
Item
Swivel Metal Handle,1/4" Drive
Handle Material
Metal
Features
Compliant to UNI/ISO 3315 - DIN 3122
Handle Type
Swivel
Number of Pieces
1

Description

Swivel Metal Handle,1/4 In. Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.