This item is Discontinued.

Beta T-handle, Offset Hex Key Set 000960951

T-handle, Offset Hex Key Set (Discontinued)

  • Mfr # 000960951
  • Zoro # G1126050
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960951
Zoro #
G1126050
UPC #
08014230135267
Country of Origin
Italy

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 10mm

Details

Finish
Chrome plated
Handle Type
T-handle
SAE or Metric
Metric
Shape
Offset Hex
Includes
(11) Offset Hexagon key Wrenches With High Torque Handles: 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 10mm
Item
Wrench w/High Torque Handle Set,11 pcs.

Description

Wrench w/High Torque Handle Set,11 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.