This item is Discontinued.

Beta Thermoformed Tool Set, T106, 4 pcs. 024240106

Thermoformed Tool Set, T106, 4 pcs. (Discontinued)

  • Mfr # 024240106
  • Zoro # G1097658
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024240106
Zoro #
G1097658
UPC #
08014230478241
Country of Origin
Italy

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
4
Includes
Mfr.No. 928/21: 200mm; Mfr.No. 928/22: 380mm; Mfr.No. 928/42: 450mm; Mfr.No. 928/55
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T106,4 pcs.

Description

Thermoformed Tool Set,T106,4 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.