
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024240112
Zoro #
G1097682
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
32
Includes
Mfr.No. 861TX: 1/4-T6T15; Mfr.No. 866TX: 5/16-T20T55; Mfr.No. 895/1: 1/4 x 1/4; Mfr.No. 895/6: 5/16 x 1/2; Mfr.No. 900FTX: 1/4-E4E10; Mfr.No. 920FTX: 1/2-E12 E24; Mfr.No. 920TX: 1/2-T55L-T60-T70L
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T112,32 pcs.
Description
Thermoformed Tool Set,T112,32 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.