This item is Discontinued.

Beta Thermoformed Tool Set, T131, 3 pcs. 024240131

Thermoformed Tool Set, T131, 3 pcs. (Discontinued)

  • Mfr # 024240131
  • Zoro # G1097691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024240131
Zoro #
G1097691
UPC #
08014230477800
Country of Origin
Italy

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
3
Includes
Mfr.No. 1084BM: 160mm; Mfr.No. 1150BM: 180mm; Mfr.No. 1166BM: 160mm
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T131,3 pcs.

Description

Thermoformed Tool Set,T131,3 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.