
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
024240140
Zoro #
G1097700
UPC #
08014230477701
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
8
Includes
Mfr.No. 1032: 140x0.9, 180mm; Mfr.No. 1034: 170mm; Mfr.No. 1036: 140x1.3, 175mm; Mfr.No. 1038: 175mm; Mfr.No. 1084: 160mm; Mfr.No. 1128BM
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T140,8 pcs.
Description
Thermoformed Tool Set,T140,8 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.