
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
024240164
Zoro #
G1097953
UPC #
08014230624341
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
SAE, Metric
Number of Pieces
16
Includes
Mfr.No. 952: 8mm, 10mm, 13mm, 17mm, 19mm; Mfr.No. 959: 16mm (5/8"), 20.8mm (13/16"); Mfr.No. 1260: 3x75mm, 4x100mm, 5.5x100mm, 6.5x150mm, 10x200mm; Mfr.No. 1262: PH0x60mm, PH1x80mm, PH2x100mm, PH3x150mm
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T164,16 pcs.
Description
Thermoformed Tool Set,T164,16 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.