
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
024240233
Zoro #
G1098120
UPC #
08014230510309
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
4
Includes
Mfr.No. 35: 100mm, 200mm; Mfr.No. 1370F: 32mm; Mfr.No. 1390: 35mm
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T233,4 pcs.
Description
Thermoformed Tool Set,T233,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.