
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
024240236
Zoro #
G1098227
UPC #
08014230545615
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
5
Includes
Mfr.No. 1719BMA/Q: 200mm; Mfr.No. 1719BMA/T: 200mm; Mfr.No. 1719BMA/P: 200mm; Mfr.No. 1719BMA/M: 200mm; Mfr.No. 1719BMA/R: 200mm
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T236,5 pcs.
Description
Thermoformed Tool Set,T236,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.