
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024240250
Zoro #
G1098190
UPC #
08014230477633
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
8
Includes
Mfr.No. 34: 150 mm; Mfr.No. 83/S3: 11mmx13mm, 14mmx17mm, 19mmx22mm; Mfr.No. 1458: 175mm; Mfr.No. 1491; Mfr.No. 1603; Mfr.No. 1708/13: 0.051mm
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T250,8 pcs.
Description
Thermoformed Tool Set,T250,8 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.