
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024240259
Zoro #
G1098218
UPC #
08014230667898
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
40
Includes
Mfr.No. 96BP: 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; Mfr.No. 96N: 12mm; Mfr.No. 860MIX/A31; Mfr.No. 895/1
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T259,40 pcs.
Description
Thermoformed Tool Set,T259,40 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.