
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024240264
Zoro #
G1098303
UPC #
08014230642246
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
16
Includes
Mfr.No. 1491: 65110mm; Mfr.No. 1494: 10mm; Mfr.No. 1494E: 8mm, 9mm, 10mm, 11mm, 12mm, 14mm, 17mm; Mfr.No. 1494Q: 8mm,9mm,5mm, 12mm, 13mm; Mfr.No. 1494T: 9,5; Mfr.No. 1494XZN: 16; Mfr.No. 1496C: 8mm x 10mm
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T264,16 pcs.
Description
Thermoformed Tool Set,T264,16 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.