This item is Discontinued.

Beta Thermoformed Tool Set, T270, 60 pcs. 024240270

Thermoformed Tool Set, T270, 60 pcs. (Discontinued)

  • Mfr # 024240270
  • Zoro # G1098321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024240270
Zoro #
G1098321
UPC #
08014230478166
Country of Origin
Italy

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
60
Includes
Mfr.No.430: M3 , 4 , 5 , 6 , 7 , 8 , 9 ,10 , 12 , 14 , 16 , 18 , 20; Mfr.No.433: M6x0.75, M8x1, M10x1.25, M12x1.5, M14x1.5, M16x1.5, M18x1.5; Mfr.No. 440: M3 , 4 , 5 , 6 , 7 , 8 , 9; Mfr.No. 440A: M10 , 12 , 14 , 16 , 18 , 20; Mfr.No. 441: M6x0.75 , M8x1.0; Mfr.No.441: M10x1.25, M12x1.5, M14x1.5, M16x1.5, M18x1.5
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T270,60 pcs.

Description

Thermoformed Tool Set,T270,60 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.