
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024240273
Zoro #
G1098358
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
7
Includes
Mfr.No. 435/1.5: M3M12; Mfr.No 435/3: M5M21; Mfr.No. 436/1 2.05.0mm (M3M8); Mfr.No. 436/2: 4.68mm; (M5M12); Mfr.No. 444/1: 25.4mm; Mfr.No. 444/2: 38.1mm; Mfr.No. 1707: W 624x1"
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T273,7 pcs.
Description
Thermoformed Tool Set,T273,7 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.