
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024240285
Zoro #
G1098297
UPC #
-
Country of Origin
China
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
5
Includes
Mfr.No. 1112: 250mm; Mfr.No. 128BM; Mfr.No. 1726: 400mm; (5) Mfr.No. 1728BM; Mfr.No. 1753: 200cc
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T285,5 pcs.
Description
Thermoformed Tool Set,T285,5 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.