
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024240059
Zoro #
G1097411
UPC #
08014230617503
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
14
Includes
Mfr.No. 111: 250mm; Mfr.No. 920/40: 1/2; Mfr.No. 951: 2mm,5mm, 3mm, 4mm, 5mm, 6mm, 8mm; Mfr.No. 953: 4mm, 5mm,6mm, 8mm; Mfr.No. 1370 300 - 500g
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T59,14 pcs.
Description
Thermoformed Tool Set,T59,14 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.