This item is Discontinued.

Beta Thermoformed Tool Set, T65, 8 pcs. 024240065

Thermoformed Tool Set, T65, 8 pcs. (Discontinued)

  • Mfr # 024240065
  • Zoro # G1097518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
024240065
Zoro #
G1097518
UPC #
08014230477466
Country of Origin
Italy

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
8
Includes
Mfr.No. 953: 3mm, 3.5mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T65,8 pcs.

Description

Thermoformed Tool Set,T65,8 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.