This item is Discontinued.

Beta Thermoformed Tool Set, T85, 81 pcs. 024240085

Thermoformed Tool Set, T85, 81 pcs. (Discontinued)

  • Mfr # 024240085
  • Zoro # G1097612
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024240085
Zoro #
G1097612
UPC #
08014230697932
Country of Origin
Italy

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
81
Includes
Mfr.No. 861LP: 0.5x3mm, 0.6x4.5mm, 0.8x5.5mm, 1x5.5mm, 1.2x6.5mm, 1.2x8mm, 1.6x8mm; Mfr.No. 861PE: 2mm, 2.5mm,3mm, 4mm, 5mm, 6mm, 8mm, 10mm; Mfr.No. 861PH: PH0, PH1, PH2, PH3; Mfr.No. 861PZ: PZ1, PZ2, PZ3; Mfr.No. 861TX: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40; Mfr.No. 861RTX: T9, T10, T15, T20, T25, T27, T30, T40; Mfr.No. 861TRW: 1mm, 2mm, 3mm, 4mm, 5mm 6mm; Mfr.No. 861TQS: 0mm, 1mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm; Mfr.No. 861SP: 4mm, 6mm, 8mm, 10mm, 12mm; Mfr.No. 851SR: 230mm; Mfr.No. 900: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; Mfr.No. 900/21: 150mm; Mfr.No. 900/25: 41mm; Mfr.No. 900BG/30: 176mm; Mfr.No. 900/42: 115mm; Mfr.No.900/55: 125mm; Mfr.No.194: 1/4x5/16
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T85,81 pcs.

Description

Thermoformed Tool Set,T85,81 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.