
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
004460055
Zoro #
G1062901
UPC #
-
Country of Origin
China
Dimensions
Overall Length
325mm
Details
SAE or Metric
Metric
Number of Pieces
30
Includes
(1)Mfr.No.430M: 3x0.5mm, 4x0.7mm, 5x0.8mm, 6x1mm, 8x1.25mm, 10x1.5mm, 12x1.75mm; (1)Mfr.No.440M: 3x0.5mm, 4x0.7mm, 5x0.8mm, 6x1mm, 8x1.25mm, 10x1.5mm, 12x1.75; (1)Mfr.No.435/1.5; (1)Mfr.No.444/1
Material
Chrome; Steel
Tool Storage Type Included
Case
Sub-Category
Assortment
Description
Thread Taps and Dies Assortment,30Pc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.