This item is Discontinued.

Beta Thread Taps and Dies Assortment, 70Pc 004470065

Thread Taps and Dies Assortment, 70Pc (Discontinued)

  • Mfr # 004470065
  • Zoro # G1063069
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004470065
Zoro #
G1063069
UPC #
-
Country of Origin
China

Dimensions

Overall Length
510mm

Details

SAE or Metric
Metric
Number of Pieces
90
Includes
(1)Mfr.No.431: 3x0.5mm, 4x0.7mm, 5x0.8mm, 6x1mm, 7x1mm, 8x1.25mm, 10x1.5mm, 12x1.75mm, 14x2mm, 16x2mm; (1)Mfr.No.434: 8x1mm, 10x1.25mm, 12x1.25mm, 12x1.5mm, 14x1.25mm, 14x1.5mm, 16x1.5mm; (1)Mfr.No.442: 3x0.5mm, 4x0.7mm, 5x0.8mm, 6x1mm, 7x1mm, 8x1.25mm, 10x1.5mm, 12x1.75mm, 14x2mm, 16x2mm; (1)Mfr.No.443: 8x1mm, 10x1.25mm, 12x1.25mm, 12x1.5mm, 14x1.25mm, 14x1.5mm, 16x1.5mm; (1)Mfr.No.435/0; (1)Mfr.No.435/3; (1)Mfr.No.444, (1)Mfr.No.444/0, (1)Mfr.No.444/1A, (1)Mfr.No.444/1B, (1)Mfr.No.444/1C, (1)Mfr.No.444/1D; (1)Mfr.No.436/1
Material
HSS
Tool Storage Type Included
Case
Sub-Category
Assortment

Description

Thread Taps and Dies Assortment,70Pc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.