This item is Discontinued.

Beta Tin Snips, Straight, 265mm 011140265

Tin Snips, Straight, 265mm (Discontinued)

  • Mfr # 011140265
  • Zoro # G1086817
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011140265
Zoro #
G1086817
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
265mm
Width
22mm
Length
Blade: 58mm

Details

Cutting Action
Straight
Features
Narrow Blades
Item
Tin Snips

Description

Tin Snips Straight Narrow Blade,250mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.