
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
011140340
Zoro #
G1086780
UPC #
08014230659510
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
340mm
Width
26mm
Length
Blade: 76mm
Details
Cutting Action
Straight
Features
Narrow Blades
Item
Tin Snips
Description
Tin Snips Straight Narrow Blade,350mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.