This item is Discontinued.

Beta Tin Snips, Straight, 375mm 011120037

Tin Snips, Straight, 375mm (Discontinued)

  • Mfr # 011120037
  • Zoro # G1086850
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011120037
Zoro #
G1086850
UPC #
00014230101468
Country of Origin
China

Dimensions

Overall Length
375mm
Width
18mm
Length
Blade: 76mm

Details

Cutting Action
Straight
Features
Wide Blades
Item
Tin Snips

Description

Tin Snips Straight Wide Blade,375mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.