This item is Discontinued.

Beta Tool Box with Compartment with Plastic, 260mm W 021160000

Tool Box with Compartment with Plastic, 260mm W (Discontinued)

  • Mfr # 021160000
  • Zoro # G1096562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021160000
Zoro #
G1096562
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
260mm
Overall Length
500mm
Overall Width
260mm

Details

Item
Empty Tool Box with Compartment
Material
Plastic
Features
Double Steel Closure, Aluminum Folding Handle Running Throughout Length of Cover

Description

Empty Tool Box with Compartment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.