Beta
Tool Cart, Orange, Sheet Metal, 27 in W x 12 in D x 39 in H
Mfr # 027000201
Zoro # G1924138
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Sheet Metal
- Width 27 in
- Depth 12 in
- Height 39 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 13/32,135 Deg (2UFW9)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD33036)
- X-ACTO Knife Set, 3 Knives, 10 Blades/Case (X5285)
- SUNEX WRENCH 26MM V-GROOVE POLISHED COMBO (SU991926MA)
- BETA Tool Cart, Black, Sheet Metal, 27 in W x 12 in D x 39 in H (027000205)
- BETA Tool Cabinet, 8 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004689)
- BETA Tool Cart, 3 Drawer, Gray, Sheet Metal, 30 in W x 18 in D x 35 in H (051000607)
- BETA Special Mobile Roller Cabinet, Small (039390001)
- BETA Tank Trolley with Shelf (025000001)
- BETA Tool Cart, 3 Drawer, Black, Sheet Metal, 30 in W x 18 in D x 35 in H (051000609)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Black, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BK)
- Beta Tool Chests & Cabinets