This item is Discontinued.

Beta Tool Trolley, 470mm L x 370mm W 021080000

Tool Trolley, 470mm L x 370mm W (Discontinued)

  • Mfr # 021080000
  • Zoro # G1055000
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021080000
Zoro #
G1055000
UPC #
08014230734217
Country of Origin
Viet Nam

Dimensions

Overall Length
470mm
Overall Width
370mm
Overall Depth
280mm

Details

Item
Portable Rolling Tool Box
Tool Storage Type Included
Tool Box
Material
Fabric
Features
(2) Removable Interior Tool Panels, (2) Exterior Front Pockets
Handle Style
Telescopic Handle

Description

Tool Trolley,Technical Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.