
10-Piece Set of 3/8 in Drive Hex Sockets, Metric 6-19mm, Extension Bar & Reversible Ratchet
Mfr # 009100909
Zoro # G1493288
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Pieces
12
Includes
(10) 3/8" Drive Hexagon Hand Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm; (1) 3/8" Extension Bar 125mm; (1) 3/8" Drive 72 Teeth Reversible Ratchet
SAE or Metric
Metric
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009100909
Zoro #
G1493288
UPC #
8014230106502
Country of Origin
Italy
Dimensions
Drive Size
3/8"
Details
Item
Hexagon Hand Socket
Number of Pieces
12
Includes
(10) 3/8" Drive Hexagon Hand Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm; (1) 3/8" Extension Bar 125mm; (1) 3/8" Drive 72 Teeth Reversible Ratchet
SAE or Metric
Metric
Measurement Type
Metric
Description
The 910A series of 6-point sockets from Beta Tools fit any standard 3/8" square drive ratchet handle or driver. This set includes 10 metric (mm) sockets, sizes 6mm, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 17mm and 19mm, a 3/8" drive reversible ratchet w/72 teeth and a 5" long extension bar. This metric set includes a case for storage and organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.