Wobble Extension Bar Set | 9 Piece | 0.25 in, 0.375 in, 0.5 in Drives | Cr-V Steel
- Mfr # 00249A
- Zoro # G922983044
product price:Â
$
29.99
/ea
Key Features
Overall Length
12 in
Depth
1.25 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00249A
- Zoro #
- G922983044
- UPC #
- 837013002499
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 12 in
- Depth
- 1.25 in
- Width
- 6 in
Description
NEIKO 00249A is a super handy wobble extension bar set and is great for mechanics and car enthusiasts who find themselves stuck in a situation where the nut or bolt is not easily accessible. The Cr-V steel construction allows for great strength, while the sixteen-degree angle wobble allows for flexibility, allowing you to reach odd, angled nuts and bolts even in low and/or limited clearance areas. To utilize the extension bar’s 2-function design, for normal extension with no wobble function, insert it completely into the socket or socket accessory. For the wobble feature insert the extension partially into sockets or socket accessories. The fully polished chrome finishes on each extension bar have high visibility marks for quick socket extension selection and makes for easy cleaning that is resistant to corrosion while the knurled handle makes it convenient and easy for finger turning. Included are 3-pieces 1/4-inch drive in 2,4, and 9-inch extensions. 3-pieces 3/8-inch drive in 3,6,9-inch extensions and 1/2-inch drive in 2,5,10-inch extensions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.