Shop BETA
See all product information
Create Account
90 Series Metric 10X12 mm Double End, 12-Point Deep Offset Box End Wrench
Mfr # 000900021
Zoro # G1486452
product price: $15.95
/eaKey Features
Finish
Chrome-plated
Overall Length
7.60 in
Head Size
10x12mm
Size
10X12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
000900021
Zoro #
G1486452
UPC #
8014230081151
Country of Origin
China
Dimensions
Overall Length
7.60 in
Head Size
10x12mm
Size
10X12 mm
Details
Item
Box End Wrench
Finish
Chrome-plated
Description
The 90 series of double box-end wrenches have a different metric (mm) size on either end for twice the coverage and versatility. The deep offset and angled handle (75° from the bolt centerline) allow for easier access in hard-to-reach areas and better leverage in confined areas. The 12-point ring ends allow for a secure grip on the entire head of a bolt or nut, reducing the risk of rounding. Offset box wrenches are often used on automotive engines, machinery, or plumbing where bolts are recessed or surrounded by other components. One end of this wrench fits metric fasteners with a 10mm hex or 12-point head, and the other end fits a 12mm hex or 12-point head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.