8 x 9mm Double Ended Offset Ring Wrench
- Mfr # 740809
- Zoro # G723579606
original price:Â $13.66 , new price: $12.29 , 10 percent off
new price:Â
$
12.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 740809
- Zoro #
- G723579606
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 8x9mm Mirror Finish Durable Chrome Vanadium Steel - 740809, Offset Ring Wrench This 8x9mm double ended offset ring wrench is built for consistent fit and controlled torque on fasteners. The offset ring design helps improve access around obstructions while keeping your hand clear of nearby surfaces. Made from chromium-vanadium steel alloy and finished with a mirror polish, it balances strength, durability, and corrosion resistance for long-term service. Clear, stamped size markings support fast identification when working through organized tool sets. Key Benefits 8 x 9mm double ended offset ring wrench for versatile fastening tasks. Offset ring ends improve access in tight or obstructed work areas. Overall length 182mm (7.17 inches) for balanced reach and control. Chromium-vanadium steel alloy provides high strength and lasting durability. Mirror finish helps resist corrosion and wipes clean after use. Forged and heat treated for optimal strength under heavy, repeated use. Stamped sizes offer permanent, easy identification during tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who rely on tools built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.