Shop GENIUS TOOLS
Create Account
16mm x 18mm Extra Long End Wrenches/407mmL
- Mfr # 781618L
- Zoro # G823583107
original price:Â $44.65 , new price: $40.19 , 9 percent off
new price:Â
$
40.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 781618L
- Zoro #
- G823583107
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extra Long End Wrench 16x18 Inch, 407mm Length, Durable Chrome Vanadium Steel, High Leverage Design - 781618L Professional Hand Tool This extra long box end wrench is built for controlled leverage and reach when working in tight or recessed areas. The 16mm x 18mm size is permanently stamped for quick identification, helping keep workflow organized on the bench or in the field. Forged and heat treated from chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long-term durability. Key Benefits Extra long 407mm (16.02in) length increases leverage and improves fastener access. 16mm x 18mm box end design supports secure engagement and controlled turning. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Forged and heat treated construction delivers consistent durability under heavy use. Permanently stamped sizing helps fast selection and reliable tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 781618L. This wrench is a straightforward choice for technicians who need an extended-length, professional hand tool that holds up to repeated use. The combination of long reach, durable chrome vanadium construction, and clear size identification supports efficient work while maintaining reliability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.