This item is Discontinued.

Beta Magnetic Base, 65mm x 50mm x 55mm 016620800

Magnetic Base, 65mm x 50mm x 55mm (Discontinued)

  • Mfr # 016620800
  • Zoro # G1051710
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
016620800
Zoro #
G1051710
UPC #
08014230510842
Country of Origin
China

Details

Item
Magnetic Base,65mm x 50mm x 55mm

Description

Magnetic Base,65mm x 50mm x 55mm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.