
97TTX T-Handle, Torx Key with Ergonomic Handle, T8
Mfr # 000970708
Zoro # G1472400
product price:Â $13.85
/eaKey Features
Tip Size
T8
Measurement Type
Torx
Number of Ball Ends
0
Tether Ready
No
Key Shape
T-Shape
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000970708
Zoro #
G1472400
UPC #
8014230050133
Country of Origin
Italy
Dimensions
Tip Size
T8
Details
Measurement Type
Torx
Number of Ball Ends
0
Tether Ready
No
Key Shape
T-Shape
Number of Tips
2
Description
The 97TTX series of of torx drivers are manufactured in Italy and feature ergonomic T-handles for a comfort grip while delivering high torque. The interior round bar is one-piece, molded into the handle for industrial grade strength. The wrench has the same size torx on the extended leg and short leg, with the size of each wrench printed in bold black numbers on the handle for easy identification. The end of the handle has a hole for hanging on a hook or attaching a lanyard. This wrench fits fasteners with a T8 female Torx head and measures 139mm long x 52mm wide.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.