953 Sliding T-Handle, Swivel Head Hex Bit Wrench, Metric 4.5mm

  • Mfr # 009530145

  • Zoro # G1428206


product price:  $32.75
/ea

Key Features

Tip Size
4.5 mm
Measurement Type
Metric
Key Shape
T-Shape
Tether Ready
No
Number of Ball Ends
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009530145
Zoro #
G1428206
UPC #
8014230038780
Country of Origin
Italy

Dimensions

Tip Size
4.5 mm

Details

Measurement Type
Metric
Key Shape
T-Shape
Tether Ready
No
Number of Ball Ends
0
Number of Tips
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.