This item is Discontinued.

Beta Torq-Set Head Screwdriver Bit, GR3 008610623

Torq-Set Head Screwdriver Bit, GR3 (Discontinued)

  • Mfr # 008610623
  • Zoro # G1075389
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008610623
Zoro #
G1075389
UPC #
08014230174792
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25mm
Shank Size
1/4"
Point Size
#3

Details

Bit Style
Torq-Set
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Torq-Set Head Screwdriver Bit,GR3
For Use With
Torq-Set Head Screws
SAE or Metric
SAE

Description

Torq-Set Head Screwdriver Bit,GR3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.