This item is Discontinued.

Beta Torx Head Screwdriver Bit, T15 008600725

Torx Head Screwdriver Bit, T15 (Discontinued)

  • Mfr # 008600725
  • Zoro # G1074521
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008600725
Zoro #
G1074521
UPC #
08014230632797
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Point Size
T15
Overall Length
25mm

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Torx Head Screws
Item
Torx Head Screwdriver Bit,T15
SAE or Metric
SAE

Description

Torx Head Screwdriver Bit,T15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.