This item is Discontinued.

Beta Torx Head Screwdriver Bit, T15 008610510

Torx Head Screwdriver Bit, T15 (Discontinued)

  • Mfr # 008610510
  • Zoro # G1075048
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008610510
Zoro #
G1075048
UPC #
08014230150734
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25mm
Shank Size
1/4"
Point Size
T15

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Torx Head Screwdriver Bit,T15
For Use With
Tamper Resistant Torx Head Screws
SAE or Metric
SAE

Description

Torx Head Screwdriver Bit,T15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.