This item is Discontinued.

Beta Torx Head Screwdriver Bit, T20 008620520

Torx Head Screwdriver Bit, T20 (Discontinued)

  • Mfr # 008620520
  • Zoro # G1075650
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008620520
Zoro #
G1075650
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
T20
Shank Size
1/4"
Overall Length
50mm

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Torx Head Screws
SAE or Metric
SAE
Item
Torx Head Screwdriver Bit,T20

Description

Torx Head Screwdriver Bit,T20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.