This item is Discontinued.

Beta Torx Head Screwdriver Bit, T40 008670465

Torx Head Screwdriver Bit, T40 (Discontinued)

  • Mfr # 008670465
  • Zoro # G1076411
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008670465
Zoro #
G1076411
UPC #
08014230375403
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
75mm
Shank Size
10mm
Point Size
T40

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Torx Head Screwdriver Bit,T40
SAE or Metric
SAE
For Use With
Torx Head Screws

Description

Torx Head Screwdriver Bit,T40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.