This item is Discontinued.

Beta Torx Head Screwdriver Bit, T6 012560044

Torx Head Screwdriver Bit, T6 (Discontinued)

  • Mfr # 012560044
  • Zoro # G1088652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012560044
Zoro #
G1088652
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27mm
Point Size
T6
Shank Size
4mm

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Torx Head Screwdriver Bit,T6
SAE or Metric
SAE
For Use With
Torx Head Screws

Description

Torx Head Screwdriver Bit,T6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.