
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000970060
Zoro #
G1126592
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Arm Length
120mm
Handle Length
38mm
Tip Size
T60
Handle-Length
38mm
Arm-Length
120mm
Details
Handle Type
L Shape
SAE or Metric
Torx(R)
Shape
Offset Star
Item
Offset Hex Key Wrench,T60
Description
Offset Hex Key Wrench,T60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.