Torx(R) Plain Star Male Key Torx Key, T20 Tip Size, 7 in Long, 3 in Short

  • Mfr # 951TX

  • Zoro # G1809643


product price:  $27.19
/ea

Key Features

Tip Size
T20
Finish
Matte
Material
Alloy Steel
Measurement Type
Torx
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951TX
Zoro #
G1809643
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
T20
Handle Length
3 in
Arm Length
7 in
Short Arm Length
3 in
Length Family
Long
Long Arm Length
7 in
Long-Arm-Length
7 in
Short-Arm-Length
3 in
Arm-Length
7 in
Handle-Length
3 in
Arm Length - Short
3 in
Arm Length - Long
7 in

Details

Item
Torx Key
Finish
Matte
Material
Alloy Steel
Measurement Type
Torx
SAE or Metric
Torx(R)
Shape
Star Male
Handle Type
Plain
Handle Color
Silver
Hex/Torx Key Product Grouping
Torx Key
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Working Angle
90 Degrees
Handle Material
Steel
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Number of Ball Ends
0
Tether Ready
No
Grip Style
Plain
Number of Tips
3
Non-Magnetic
No
Non-Sparking
No
End Shape
Torx
Insulated
No
Fastener Holding
No
Corrosion Resistant
No
Key Shape
L
Driver Material
Alloy Steel
Tether Status
Not Tether Capable
Handle Shape
Straight
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Torx Key, Tip Size T20, Long Arm Length 7 in, Short Arm Length 3 in, Matte, Length Family Long, Torx, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Torx

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.