Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/4in Hand Socket
- Mfr # 685256
- Zoro # G023583983
original price:Â $26.47 , new price: $23.82 , 10 percent off
new price:Â
$
23.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685256
- Zoro #
- G023583983
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 3/4 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685256 Hand Socket This 1 3/4in 6-point hand socket is built for heavy-duty 3/4in drive applications where secure fastener engagement and consistent torque transfer matter. With an overall length of 63mm (2.48in), it balances access and compact handling for professional toolboxes. Manufactured from Chromium Molybdenum alloy steel (CR-Mo), it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds a tough, corrosion-resistant surface, while permanently stamped size markings support quick identification and cleaner tool organization. Key Benefits 6-point 1 3/4in socket design helps reduce slippage and fastener rounding. 3/4in drive size supports higher-torque work and demanding shop environments. 63mm (2.48in) overall length balances accessibility with controlled leverage. Chromium Molybdenum alloy steel construction delivers high strength and long wear. Chrome polished finish provides a tough surface with improved corrosion resistance. Stamped size markings enable fast selection and permanent, easy identification. Meets or exceeds ANSI standards for reliable performance and safe tool use. Designed for professional technicians, this socket is built to hold up under repeated heavy use while keeping sizing and finish consistent over time in real-world conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.