Shop BETA

Torx(R) Plain Star Male Key Torx Key, T6 Tip Size, 5 in Long, 2 1/2 in Short

  • Mfr # 951TX

  • Zoro # G1809670


product price:  $20.29
/ea

Key Features

Finish
Matte
Material
Alloy Steel
Measurement Type
Torx
SAE or Metric
Torx(R)
Shape
Star Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
951TX
Zoro #
G1809670
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
T6
Arm Length
5 in
Handle Length
2 1/2 in
Long Arm Length
5 in
Short Arm Length
2 1/2 in
Length Family
Long
Arm-Length
5 in
Short-Arm-Length
2 1/2 in
Handle-Length
2 1/2 in
Long-Arm-Length
5 in
Arm Length - Short
2 1/2 in
Arm Length - Long
5 in

Details

Item
Torx Key
Finish
Matte
Material
Alloy Steel
Measurement Type
Torx
SAE or Metric
Torx(R)
Shape
Star Male
Handle Type
Plain
Handle Color
Silver
Nonsparking
No
Hex/Torx Key Product Grouping
Torx Key
Handle Material
Steel
Working Angle
90 Degrees
Insulated / Uninsulated
Uninsulated
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Number of Tips
3
Grip Style
Plain
Fastener Holding
No
Non-Magnetic
No
Insulated
No
Tether Ready
No
Non-Sparking
No
Driver Material
Alloy Steel
Corrosion Resistant
No
Key Shape
L
End Shape
Torx
Number of Ball Ends
0
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable
Handle Shape
L-Handle
Includes Insulation
Not Insulated

Description

Torx Key, Tip Size T6, Long Arm Length 5 in, Short Arm Length 2 1/2 in, Matte, Length Family Long, Torx, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Torx

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.