This item is Discontinued.

Beta Tri-Wing Head Screwdriver Bit, GR6 008610606

Tri-Wing Head Screwdriver Bit, GR6 (Discontinued)

  • Mfr # 008610606
  • Zoro # G1075142
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008610606
Zoro #
G1075142
UPC #
08014230174754
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Overall Length
25mm
Point Size
#6

Details

Bit Style
Tri-Wing
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Tri-Wing Head Screws
SAE or Metric
SAE
Item
Tri-Wing Head Screwdriver Bit,GR6

Description

Tri-Wing Head Screwdriver Bit,GR6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.