This item is Discontinued.

Beta Trolley With Tool Assortment, 470mm L x 370mm W 021080021

Trolley With Tool Assortment, 470mm L x 370mm W (Discontinued)

  • Mfr # 021080021
  • Zoro # G1055028
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021080021
Zoro #
G1055028
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
470mm
Overall Depth
280mm
Overall Width
370mm

Details

Item
Portable Rolling Tool Box
Features
(2) Removable Interior Tool Panels, (2) Exterior Front Pockets
Handle Style
Telescopic Handle
Material
Fabric

Description

Trolley w/Tool Assortment,45 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.